Premium Grade General Purpose Gloves, Mechanics, X-Large, Grain Goatskin Leather Palm, Black/White

  • Mfr # 1470XL

  • Zoro # G116311974


product price:  $26.15
/ea
Sold in multiples of 12 for $313.80

Key Features

Insulated
Unlined
Palm Material
Goatskin
Palm Construction
Double palm
Glove Size
XL
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470XL
Zoro #
G116311974
UPC #
608134147044
Country of Origin
China

Dimensions

Glove Size
XL

Details

Insulated
Unlined
Palm Material
Goatskin
Palm Construction
Double palm
Cuff Style
Elastic
Color
Black/White

Description

Tillman TrueFit general purpose gloves premium grade, series: 1470, mechanics glove type, extra-large, grain goatskin leather palm, nylon/Spandex, black/white, reinforced thumb style, Kevlar lining, elastic cuff, uncoated coating, hook and loop closure, resists: abrasion and cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.