Premium Grade High Heat Gloves, X-Large, Thread, Gold, Wool Lining, Gauntlet Cuff, Acrylic Coating
Mfr # 990XL
Zoro # G016312347
product price:Â $84.55
/ea
Free Shipping & Returns
Key Features
Cuff Style
Gauntlet
Color
gold
Length
14 in
Material
Flextra back/Kevlar thread
Lining
Wool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990XL
Zoro #
G016312347
UPC #
608134099008
Country of Origin
United States
Dimensions
Length
14 in
Size
X-Large
Details
Cuff Style
Gauntlet
Color
gold
Material
Flextra back/Kevlar thread
Lining
Wool
Description
Tillman high heat gloves super premium, series: 990, extra-large size, Flextra palm, Flextra back/Kevlar thread, gold, wool lining, gauntlet cuff, acrylic coating, 14 in length, 600 to 1000 DegF maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.