Premium Grade TIG Welding Gloves, Large, Goat Skin Leather, Pearl, Unlined, Gauntlet Cuff

  • Mfr # 1328L

  • Zoro # G816311229


product price:  $18.35
/ea
Sold in multiples of 12 for $220.20

Key Features

Cuff Length
4”
Application
TIG
Cuff Style
Gauntlet
Glove Liner Material
Unlined
Glove Size
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1328L
Zoro #
G816311229
UPC #
608134132804
Country of Origin
Pakistan

Dimensions

Cuff Length
4”
Glove Size
Large

Details

Application
TIG
Cuff Style
Gauntlet
Glove Liner Material
Unlined
Glove Leather Grade
Premium

Description

Tillman TIG welding gloves premium grade, series: 1328, L size, goat skin leather, pearl, wing thumb style, unlined lining, gauntlet cuff, resists: heat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.