Shop TILLMAN
See all product information
Create Account
Premium Grade TIG Welding Gloves, M, Top Grain Kid Skin Stitching/Split Cowhide Leather Cuff, Pearl
- Mfr # 24CM
- Zoro # G316311255
product price:Â
$
31.29
/ea
Sold in multiples of 48 for $1,501.92
Key Features
Glove Size
M
Cuff Material
Split Cowhide Leather
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Kid Skin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24CM
- Zoro #
- G316311255
- UPC #
- 608134002411
- Country of Origin
- China
- Cuff Material
- Split Cowhide Leather
- Application
- TIG
- Cuff Style
- Gauntlet
- Glove Back Material
- Kid Skin
- Glove Leather Grade
- Premium
- Palm Material
- Kid Skin
- Thumb Style
- Straight Thumb
- Glove Liner Material
- Unlined
- Series
- 24C
- Color
- Pearl
Description
Tillman TIG welding gloves, premium grade, series: 24C, M, Kid Skin leather palm, top grain Kid Skin back/Kevlar Stitching/Split cowhide leather cuff, pearl, straight thumb style, unlined, gauntlet cuff, 12 in length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.