Zoro Homepage

Sm 30In Ack Jkt

  • Mfr # 8230S

  • Zoro # G3231868


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Heat Protection Type
radiant heat and molten metal splash
Color
Silver
Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar®
Size
SM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8230S
Zoro #
G3231868
UPC #
-
Country of Origin
United States

Dimensions

Size
SM
Length
30″

Details

Item
Sm 30In Ack Jkt
Heat Protection Type
radiant heat and molten metal splash
Color
Silver
Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar®

Description

Sm 30In Ack Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.