
Sm 36In Ack Jkt
Mfr # 8236S
Zoro # G3231910
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
19 oz
Color
Silver
Heat Protection Type
radiant heat and molten metal splash
Length
36″
Size
SM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8236S
Zoro #
G3231910
UPC #
-
Country of Origin
United States
Dimensions
Length
36″
Size
SM
Details
Item
Sm 36In Ack Jkt
Fabric Weight
19 oz
Color
Silver
Heat Protection Type
radiant heat and molten metal splash
Material
Aluminized Carbon Kevlar
Description
Sm 36In Ack Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.