Zoro Homepage

Sm 40In Ack Jkt

  • Mfr # 8240S

  • Zoro # G3231965


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Size
S
Length
40″
Color
Silver
Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8240S
Zoro #
G3231965
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Length
40″

Details

Item
Sm 40In Ack Jkt
Color
Silver
Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar®

Description

Sm 40In Ack Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.