
Sm 40Inblue Shop Coat
Mfr # 6640BS
Zoro # G1380331
product price: $59.15
/eaKey Features
Total Number of Pockets
3
Number of Outside Pockets
3
Length
40”
Closure Type
Snaps
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6640BS
Zoro #
G1380331
UPC #
-
Country of Origin
Mexico
Dimensions
Length
40”
Size
SM
Details
Item
Sm 40Inblue Shop Coat
Total Number of Pockets
3
Number of Outside Pockets
3
Closure Type
Snaps
Color
Blue
Fabric Weight
9 oz
Number of Inside Pockets
0
Material
100% cotton
Description
Sm 40Inblue Shop Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.