Leather Drivers Gloves, Leather Rolled, Keystone Thumb, Gunn Cut, Pearl, S 1 PR
Mfr # 1424S
Zoro # G3136491
product price: $16.15
/prSold in multiples of 12 for $193.80
Key Features
Color
Pearl
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1424S
Zoro #
G3136491
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Leather Drivers Gloves
Color
Pearl
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Application
Construction Sites, Wind Energy, Demolition and Salvage, Airports, Road Construction, Farming and Agriculture, Shipyards, Utility Crews, Railway And Metro Workers
Closure Type
Cinch
Cuff Style
Leather Rolled
Minimum Temperature
Not Rated
Leather Grade
Premium
Material
Cowhide
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.