Sm Imp Lth Cape
Mfr # 3221S
Zoro # G1379010
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Material
Leather
Cuff Style
Elastic
Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3221S
Zoro #
G1379010
UPC #
-
Country of Origin
China
Dimensions
Size
S
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Details
Item
Welding Cape Sleeve
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Material
Leather
Cuff Style
Elastic
Fabric Weight
2.3 lb
Stitching Material
Kevlar(R)
Garment Type
Cape Sleeve
Heat Protection Type
Welding
Includes Soapstone Pocket
Yes
Front Closure Type
Button Snap
Includes Bib
No
Number of Pockets
1
Description
Color Brown, Cuff Style Elastic, Fabric Weight 2.3 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Number of Pockets 1, Size S, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.