Standard Grade General Purpose Gloves, Cold Weather, Gunn Cut/Keystone Thumb Style, Small, Pearl

  • Mfr # 1412S

  • Zoro # G716311589


product price:  $27.39
/ea
Sold in multiples of 12 for $328.68

Key Features

Color
pearl
Glove Size
SM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412S
Zoro #
G716311589
UPC #
-
Country of Origin
China

Dimensions

Glove Size
SM

Details

Color
pearl

Description

Tillman general purpose gloves standard grade, series: 1412, cold weather glove type, small, top grain pigskin leather, pearl, gunn cut/keystone thumb style, fleece lining, resists: moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.