Standard Grade General Purpose Gloves, Cold Weather, Gunn Cut/Keystone Thumb Style, X-Large, Pearl

  • Mfr # 1412XL

  • Zoro # G216311614


product price:  $21.59
/ea
Sold in multiples of 12 for $259.08

Key Features

Glove Size
XL
Color
Pearl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1412XL
Zoro #
G216311614
UPC #
608134141240
Country of Origin
China

Dimensions

Glove Size
XL

Details

Color
Pearl

Description

Tillman general purpose gloves standard grade, series: 1412, cold weather glove type, extra-large, top grain pigskin leather, pearl, gunn cut/keystone thumb style, fleece lining, resists: moisture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.