Standard Grade General Purpose Gloves, Drivers, Keystone Thumb Style, Medium, Bourbon/Brown/Pearl

  • Mfr # 1414M

  • Zoro # G516311642


product price: $22.99
/ea
Sold in multiples of 12 for $275.88

Key Features

Glove Materials
Cotton/Split Cowhide Leather
Glove Size
M
Color
Bourbon/Brown/Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1414M
Zoro #
G516311642
UPC #
608134141417
Country of Origin
China

Dimensions

Glove Size
M

Details

Glove Materials
Cotton/Split Cowhide Leather
Color
Bourbon/Brown/Pearl

Description

Tillman general purpose gloves standard grade, series: 1414, driver's glove, M, grain cowhide leather palm, cotton/Split cowhide leather, Bourbon/brown/pearl, keystone thumb style, unlined lining, elastic/shirred cuff, slip on closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.