Standard Grade General Purpose Gloves, Drivers, Keystone Thumb/Seamless Style, X-Large, White
Mfr # 1428XL
Zoro # G816311571
product price: $20.95
/ea
Sold in multiples of 48 for $1,005.60
Key Features
Glove Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1428XL
Zoro #
G816311571
UPC #
608134142841
Country of Origin
China
Dimensions
Glove Size
XL
Description
Tillman general purpose gloves standard grade, series: 1428, drivers glove type, extra-large, grain cowhide leather palm, split cowhide leather, white, keystone thumb/seamless style, cotton/Kevlar lining, elastic wrist cuff, elastic closure, resists: heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.