Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Grade General Purpose Gloves, Drivers, Seamless/Wing Thumb Style, 2XL, Pearl

  • Mfr # 14322X

  • Zoro # G216311539


product price: $10.15
/ea
Sold in multiples of 12 for $121.80

Key Features

Glove Size
2XL
Color
Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14322X
Zoro #
G216311539
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Color
Pearl

Description

Tillman general purpose gloves standard grade, series: 1432, drivers glove type, 2XL, top grain cowhide leather, pearl, seamless/wing thumb style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.