Standard TIG Welding Gloves, Medium, Top Grain Goat Skin Leather, White, Resists: Abrasion and Heat
- Mfr # 1338M
- Zoro # G816311199
product price:Â
$
16.15
/ea
Sold in multiples of 48 for
$775.20
Key Features
Glove Size
M
Application
TIG Welding
Cuff Style
Straight
Glove Leather Grade
Premium
Palm Material
Top grain goat skin leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1338M
- Zoro #
- G816311199
- UPC #
- 608134133818
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M
- Cuff Length
- 4″
Details
- Application
- TIG Welding
- Cuff Style
- Straight
- Glove Leather Grade
- Premium
- Palm Material
- Top grain goat skin leather
- Thumb Style
- Reinforced Straight Thumb
- Color
- White
- Series
- 1338
- Glove Liner Material
- Kevlar®
Description
Tillman TIG welding gloves standard, series: 1,338 m, top grain goat skin leather palm, top grain goat skin leather, white, reinforced straight thumb style, Kevlar lining, resists: abrasion and heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.