Stick Left Hand Only Welding Glove, Cowhide Palm
Mfr # 1010LL
Zoro # G3608571
product price: $8.65
/eaSold in multiples of 12 for $103.80
Key Features
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Hand Style
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010LL
Zoro #
G3608571
UPC #
-
Country of Origin
China
Details
Item
Left Hand Only Welding Glove
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Hand Style
Left
Description
Left Only 1010B, Hand Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.