Zoro Homepage

Stick Right Hand Only Welding Glove, Cowhide Palm, L

  • Mfr # 1015RHO

  • Zoro # G3608635


product price: $8.59
/ea
Sold in multiples of 12 for $103.08

Key Features

Glove Size
L
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Hand Style
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015RHO
Zoro #
G3608635
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Right Hand Only Welding Glove
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Hand Style
Right

Description

Right Only - 1015B, Hand Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.