Zoro Homepage

Stick Welding Glove, 2X, 1 PR

  • Mfr # 12522X

  • Zoro # G710447352


product price: $34.95
/pr
Sold in multiples of 6 for $209.70

Key Features

Glove Size
2X
Size
2X
ANSI/ISEA Cut Level
A6
Glove Liner Material
DuPont™ Kevlar®
Glove Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12522X
Zoro #
G710447352
UPC #
608134125240
Country of Origin
China

Dimensions

Glove Size
2X
Size
2X

Details

Item
Stick Welding Glove
ANSI/ISEA Cut Level
A6
Glove Liner Material
DuPont™ Kevlar®
Glove Leather Grade
Premium
Cuff Style
Straight
Application
Stick

Description

Welding Glove,Stick,2X,PR, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.