Welding Gloves, Gauntlet Cuff, Straight Thumb, Cowhide, S, 1 PR
Mfr # 1250SB
Zoro # G3258851
product price: $14.99
/prSold in multiples of 12 for $179.88
Key Features
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1250SB
Zoro #
G3258851
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
14"
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Straight
Glove Liner Material
Cotton/Foam
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Lining Material
Cotton foam lined
Design
Welders Glove
Color
Blue
Leather Palm Process
Split
Glove Hand Style
Left and Right
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Blue, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.