Shop TILLMAN
See all product information
Create Account
Super Premium Grade General Purpose Gloves, Weather, XL, Grain Goatskin Leather Palm, Gold/Pearl
- Mfr # 1495XL
- Zoro # G116311462
product price:Â
$
38.75
/ea
Key Features
Glove Size
XL
Cuff Style
Hook & loop
Color
Gold/Pearl
Glove Materials
Grain Goatskin Leather
Series
1495
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1495XL
- Zoro #
- G116311462
- UPC #
- 608134149543
- Country of Origin
- United States
- Cuff Style
- Hook & loop
- Color
- Gold/Pearl
- Glove Materials
- Grain Goatskin Leather
- Series
- 1495
- Glove Style
- Weather
- Lining
- 3Mâ„¢ Thinsulateâ„¢
Dimensions
- Glove Size
- XL
Description
Tillman TrueFit general purpose gloves super premium grade, series: 1495, weather glove type, extra-large size, grain goatskin leather palm, grain goatskin leather, Gold/Pearl, clute cut style, 3M Thinsulate lining, elastic cuff, hook and loop top wrist closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.