Super Premium Grade General Purpose Gloves, Work, X-Large, Grain Goatskin Leather Palm, Gold/Pearl

  • Mfr # 1490XL

  • Zoro # G916311631


product price:  $35.55
/ea
Sold in multiples of 12 for $426.60

Key Features

Cuff Style
Hook and loop
Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1490XL
Zoro #
G916311631
UPC #
608134149048
Country of Origin
China

Dimensions

Glove Size
XL

Details

Cuff Style
Hook and loop

Description

Tillman TrueFit general purpose gloves super premium grade, series: 1490, work glove type, extra-large, grain goatskin leather palm, top grain goatskin leather, gold/pearl, clute cut style, unlined lining, elastic cuff, hook and loop closure, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.