This item is Discontinued.

Tillman TIG Right Hand Only Welding Glove, Kidskin Palm, L 24CLRHO

TIG Right Hand Only Welding Glove, Kidskin Palm, L (Discontinued)

  • Mfr # 24CLRHO
  • Zoro # G3608739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CLRHO
Zoro #
G3608739
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
13"

Details

Item
Right Hand Only Welding Glove
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Kidskin
Glove Leather Grade
A
Palm Material
Kidskin
Thumb Style
Straight
Lining Material
Unlined
Stitching Material
Kevlar(R)
Design
Welders Glove
Welding Glove Application
TIG
Glove Cut
Gunn
Color
Pearl
Leather Palm Process
Full-Grain
Glove Liner Material
Unlined
Glove Hand Style
Right

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Right Only, Color Pearl, Cuff Material Cowhide, Design Welders Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.