Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Straight Thumb, Grain Goatskin Leather, Unlined, 1 PR

  • Mfr # 1338M

  • Zoro # G3136659


product price: $14.25
/pr
Sold in multiples of 12 for $171.00

Key Features

Glove Size
Unlined
Application
TIG
Glove Back Material
Unlined
Palm Material
Grain Goatskin Leather
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1338M
Zoro #
G3136659
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
Unlined
Cuff Length
4″

Details

Item
Welding Gloves
Application
TIG
Glove Back Material
Unlined
Palm Material
Grain Goatskin Leather
Thumb Style
Straight
Palm Construction
Patched
Color
Pearl
Minimum Temperature
Not Rated
Leather Glove Liner Type
DuPont Kevlar®
Cuff Style
Straight

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.