Welding Gloves, Wing Thumb, Grain Goatskin Leather, Unlined, 1 PR
Mfr # 1324S
Zoro # G3136631
product price: $9.15
/prSold in multiples of 12 for $109.80
Key Features
Glove Size
Unlined
Application
TIG
Glove Back Material
Unlined
Palm Material
Grain Goatskin Leather
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1324S
Zoro #
G3136631
UPC #
608134132422
Country of Origin
Pakistan
Dimensions
Glove Size
Unlined
Cuff Length
2”
Details
Item
Welding Gloves
Application
TIG
Glove Back Material
Unlined
Palm Material
Grain Goatskin Leather
Thumb Style
Wing
Color
Pearl
Palm Construction
Seamless
Minimum Temperature
Not Rated
Leather Glove Liner Type
DuPont Kevlar®
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.