1338 Welding Gloves, Straight Cuff, Straight Thumb, Standard Goatskin, XL, 1 PR

  • Mfr # 1338XL

  • Zoro # G3136677


product price: $13.65
/pr
Sold in multiples of 12 for $163.80

Key Features

Glove Size
XL
Cuff Material
Cowhide
Application
Cotton
Cuff Style
Straight
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1338XL
Zoro #
G3136677
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Cotton
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Straight
Series
1338
Glove Liner Material
Unlined
Color
Pearl
Palm Construction
Patched
Stitching Material
Kevlar(R)
Welding Glove Application
TIG
Leather Palm Process
Grain
Glove Cut
Gunn - Full Back
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
Leather Glove Liner Type
Unlined
ANSI/ISEA Abrasion Level
Not Tested
Includes Double Palm
No
Reflective Backing
No
Includes Glide Patch
Yes
Glove Construction
Cut and Sewn
Includes Red Palm
No
Leather Color
White
Brand and Series
Tillman 1338
Includes Pull Strap
No
Waterproof
No
Max. Temp.
200 Degrees F
Includes Padded Palm
No
Reinforcement Coverage
Reinforced Thumb Crotch
Cuff Color
Brown
Rope Channel Reinforcement
No
Includes ID Panel
No
Insulated
No
Thumb Sweat Wipe
No
Palm Style
Unlined
Leather Grade
Standard
Water Resistant
No
Oil Resistant
No
Touchscreen Compatible
No
Glove Materials
Goatskin
Glove Features
Glide Patch
Glove Back Color
White
High-Visibility
No

Description

Xl Goatskn Tig, 4In Cuff-Cd, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.