Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44 Welding Gloves, Straight Cuff, Straight Thumb, Premium Kidskin, S, 1 PR

  • Mfr # 44S

  • Zoro # G1383317


product price: $31.39
/pr
Sold in multiples of 6 for $188.34

Key Features

Cuff Material
Kidskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Kidskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44S
Zoro #
G1383317
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Kidskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Kidskin
Glove Leather Grade
A
Palm Material
Kidskin
Thumb Style
Straight
Series
44
Glove Liner Material
Unlined
Welding Glove Application
TIG
Color
Black
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Glove Back Color
Black
Glove Hand Style
Left and Right
Includes Red Palm
No
Includes ID Panel
No
Includes Pinch Point Protection
No
Includes Double Palm
No
Leather Palm Process
Grain
Max. Temp.
200 Degrees F
Leather Grade
Premium
Waterproof
No
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Glove Materials
Kidskin
Leather Color
Black
Thumb Sweat Wipe
No
Cuff Color
Black
Includes Glide Patch
No
Oil Resistant
No
Includes Padded Palm
No
Water Resistant
No
Leather Glove Liner Type
Unlined
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Tillman 44
Reflective Backing
No
Includes Pull Strap
No
Insulated
No
Rope Channel Reinforcement
No
Palm Style
Unlined
High-Visibility
No

Description

Sm Black Kidskn Tig Glv-Cd, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color Black, Cuff Material Kidskin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.