Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tillman Leather Shoe Spats Boot Covers, Universal 530CL

Leather Shoe Spats Boot Covers, Universal (Discontinued)

  • Mfr # 530CL
  • Zoro # G0630010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530CL
Zoro #
G0630010
UPC #
608134053000
Country of Origin
China

Dimensions

Size
Universal
Overall Length
14 in

Details

Color
Bourbon Brown
Material
Leather
Item
Leather Shoe Spats Boot Covers
Standards
None
Features
(2) 14 in Hook/Loop Strips Keep Legging Snug to Leg, Metal Insert on Top of Foot can be Shaped to Fit Over Shoe, Sewn with Dupont(TM) Kevlar(R) Thread
Leather Process
Split
Adjustable Locations
Leg
Heat Protection Type
Welding
Legging Type
Legging
Garment Type
Spats
Leather Grade
Premium
Leg Closure
hook and loop
Passes ASTM F6413 Flame Test
None
Includes Internal Support
No
Ankle Closure
hook and loop
Includes Boot Covers
Yes

Description

Adjustable Locations Leg, Ankle Closure Velcro, Color Bourbon Brown, Features (2) 14 in Hook/Loop Strips Keep Legging Snug to Leg, Metal Insert on Top of Foot can be Shaped to Fit Over Shoe, Sewn with Dupont(TM) Kevlar(R) Thread, Heat Protection Type Welding, Includes Boot Covers Yes, Leather Shoe Spats Boot Covers, Leg Closure Velcro, Legging Type Legging, Material Leather, Overall Length 14 in, Passes ASTM F6413 Flame Test None, Size Universal, Standards None, Leather Grade Premium

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.