TrueFit Top Grain Work Gloves, Goatskin/Spandex, Unlined, Wing Thumb, Black/White, 2XL, 1 Pair
Mfr # 14702X
Zoro # G2153428
product price: $15.79
/prKey Features
Color
Black/White
Palm Material
Goatskin Leather
Application
Warehouse Handling, Maintenance Work, Power Tool Handling
Palm Construction
Leather
Stitching Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14702X
Zoro #
G2153428
UPC #
608134147051
Country of Origin
Multiple
Dimensions
Glove Size
2XL
Details
Item
Mechanics Gloves
Color
Black/White
Palm Material
Goatskin Leather
Application
Warehouse Handling, Maintenance Work, Power Tool Handling
Palm Construction
Leather
Stitching Material
Cotton
Lining
Unlined
Closure Type
hook-and-loop
Knuckle Padding Material
Cotton Knit
ANSI/ISEA Abrasion Level
0
Thumb Style
Wing
Cuff
Elastic
Back Material
Spandex/Nylon
Finger Style
Full Finger
Minimum Temperature
Not Rated
Glove Palm Material
Goatskin
Knuckle Protection Material
Cotton Knit
Description
Mechanics Gloves, Palm Material Goatskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.