Zoro Homepage

Welding Cape Sleeve, Cotton, 10 in Length, Blue, Open Cuff

  • Mfr # 6221B5X

  • Zoro # G206427714


product price: $41.89
/ea

Key Features

Size
5XL
Sleeve Length
10 in
Material
Cotton
Fabric Weight
12 oz
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6221B5X
Zoro #
G206427714
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Sleeve Length
10 in
Overall Length
10 in
Minimum Chest Size
64 in
Maximum Chest Size
66 in

Details

Item
Welding Cape Sleeve
Material
Cotton
Fabric Weight
12 oz
Color
Blue
Features
Cool, Comfortable and Washable, Designed for Protection on Shoulders, Upper Chest and Arms with Increased Ventilation on Back, Made from Flame Resistant, 100% Cotton Westex(R) FR7A(R), Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners
Standards
ASTM F1506
Garment Type
Cape Sleeve
Heat Protection Type
Flame-Resistance, Sparks, Welding
Includes Bib
No
Leather Grade
Standard
Passes ASTM F6413 Flame Test
D6413-10
Back Closure Type
Open
Number of Pockets
0
Cuff Style
Open
Includes Soapstone Pocket
No
Front Closure Type
Snaps

Description

Back Closure Type Open, Color Blue, Cuff Style Open, Fabric Weight 12 oz, Features Cool, Comfortable and Washable, Designed for Protection on Shoulders, Upper Chest and Arms with Increased Ventilation on Back, Made from Flame Resistant, 100 Percent Cotton Westex(R) FR7A(R), Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Sparks, Welding, Includes Bib No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.