Welding Cape Sleeve, Cotton, 20 in Length, Blue
Mfr # 6120B
Zoro # G3594669
product price: $9.45
/eaKey Features
Size
Universal
Sleeve Length
20 in
Material
Cotton
Fabric Weight
9 oz
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6120B
Zoro #
G3594669
UPC #
-
Country of Origin
Mexico
Dimensions
Size
Universal
Sleeve Length
20 in
Length
20 in
Overall Length
20 in
Details
Item
Welding Cape Sleeve
Material
Cotton
Fabric Weight
9 oz
Color
Blue
Features
Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks
Standards
ASTM D6413-10, ASTM F1506
Heat Protection Type
Flames, Sparks
Passes ASTM F6413 Flame Test
D6413-10
Garment Type
Apron
Description
Color Blue, Fabric Weight 9 oz, Features Cool Comfortable Washable. Offers Protection From Sudden Flame Exposure, Light Welding And Sparks, Heat Protection Type Flames, Sparks, Length 20 in, Material Cotton, Passes ASTM F6413 Flame Test D6413-10, Size Universal, Standards ASTM D6413-10, ASTM F1506, Welding Cape Sleeve, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.