Zoro Homepage

Welding Cape Sleeve, Cowhide, 14 in Length, Brown, 2XL

  • Mfr # 31142X

  • Zoro # G1382888


product price: $21.35
/ea

Key Features

Material
Cowhide
Length
14 in
Size
2XL
Color
Brown
Features
Heavy Duty Cotton Strap With Adjustable Side Release Buckle For Easy On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31142X
Zoro #
G1382888
UPC #
-
Country of Origin
China

Dimensions

Length
14 in
Size
2XL
Overall Length
14 in

Details

Item
Welding Cape Sleeve
Material
Cowhide
Color
Brown
Features
Heavy Duty Cotton Strap With Adjustable Side Release Buckle For Easy On/Off
Leather Process
Split
Garment Type
Apron
Heat Protection Type
Sparks

Description

Color Brown, Features Heavy Duty Cotton Strap With Adjustable Side Release Buckle For Easy On/Off, Heat Protection Type Sparks, Leather Process Split, Length 14 in, Material Leather, Size 2XL, Welding Cape Sleeve, Garment Type Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.