Zoro Homepage

Welding Cape Sleeve, Cowhide, 20 in Length, Brown, 3XL

  • Mfr # 31203X

  • Zoro # G1381339


product price: $33.95
/ea

Key Features

Material
Cowhide
Length
20 in
Color
Brown
Features
Heavy Duty Cotton Strap With Adjustable Side Release Buckle For Easy On/Off
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31203X
Zoro #
G1381339
UPC #
608134312060
Country of Origin
China

Dimensions

Length
20 in
Size
3XL
Overall Length
20 in

Details

Item
Welding Cape Sleeve
Material
Cowhide
Color
Brown
Features
Heavy Duty Cotton Strap With Adjustable Side Release Buckle For Easy On/Off
Leather Grade
Premium
Leather Process
Split
Heat Protection Type
Sparks
Garment Type
Apron
Adjustable Locations
Side Release Buckle

Description

Color Brown, Features Heavy Duty Cotton Strap With Adjustable Side Release Buckle For Easy On/Off, Heat Protection Type Sparks, Leather Grade Premium, Leather Process Split, Length 20 in, Material Leather, Size 3XL, Welding Cape Sleeve, Garment Type Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.