Welding Cape Sleeve, Leather, 3.05 lb, 12 in Length, Brown, L

  • Mfr # 322114L

  • Zoro # G0634341


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Length
12 in
Color
Brown
Fabric Weight
3.05 lb
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322114L
Zoro #
G0634341
UPC #
608134324001
Country of Origin
China

Dimensions

Length
12 in
Size
L
Minimum Chest Size
44 in
Sleeve Length
14 in
Maximum Chest Size
46 in

Details

Item
Welding Cape Sleeve
Material
Leather
Color
Brown
Fabric Weight
3.05 lb
Number of Pockets
1
Garment Type
Cape Sleeve with Bib
Features
Protect Shoulder, Sleeves, Upper Chest
Includes Soapstone Pocket
Yes
Cuff Style
Elastic
Back Closure Type
Buckle
Front Closure Type
Button Snap
Stitching Material
Kevlar(R)
Heat Protection Type
Welding
Includes Bib
Yes

Description

Back Closure Type Buckle, Color Brown, Cuff Style Elastic, Fabric Weight 3.05 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Welding, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Pockets 1, Size L, Sleeve Length 14 in, Stitching Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.