
Welding Cape Sleeve, Leather, 4.45 lb, 14 in Length, Brown, 4XL
Mfr # 3221144X
Zoro # G1378329
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Material
Leather
Length
14 in
Color
Brown
Fabric Weight
4.45 lb
Garment Type
Cape Sleeve with Bib
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3221144X
Zoro #
G1378329
UPC #
-
Country of Origin
China
Dimensions
Length
14 in
Size
4XL
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Sleeve Length
14 in
Details
Item
Welding Cape Sleeve
Material
Leather
Color
Brown
Fabric Weight
4.45 lb
Garment Type
Cape Sleeve with Bib
Number of Pockets
1
Features
Protect Shoulder, Sleeves, Upper Chest
Back Closure Type
Buckle
Includes Bib
Yes
Front Closure Type
Button Snap
Stitching Material
Kevlar(R)
Cuff Style
Elastic
Heat Protection Type
Welding
Includes Soapstone Pocket
Yes
Adjustable Locations
Bib has rear adjustment buckle
Apron Type
Cape Sleeve with Bib
Description
Back Closure Type Buckle, Color Brown, Cuff Style Elastic, Fabric Weight 4.45 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Welding, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Pockets 1, Size 4XL, Sleeve Length 14 in, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.