Welding Cape Sleeve, Leather, 4.75 lb, 20 in Length, Brown, 5XL

  • Mfr # 3221205X

  • Zoro # G1378170


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Length
20 in
Color
Brown
Fabric Weight
4.75 lb
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3221205X
Zoro #
G1378170
UPC #
-
Country of Origin
China

Dimensions

Length
20 in
Size
5XL
Maximum Chest Size
66 in
Minimum Chest Size
64 in

Details

Item
Welding Cape Sleeve
Material
Leather
Color
Brown
Fabric Weight
4.75 lb
Number of Pockets
1
Features
Protect Shoulder, Sleeves, Upper Chest
Garment Type
Cape Sleeve with Bib
Includes Bib
Yes
Stitching Material
Kevlar(R)
Front Closure Type
Button Snap
Heat Protection Type
Welding
Cuff Style
Elastic
Includes Soapstone Pocket
Yes
Back Closure Type
Buckle
Apron Type
Leather Bib
Adjustable Locations
Rear adjustment buckle

Description

Back Closure Type Buckle, Color Brown, Cuff Style Elastic, Fabric Weight 4.75 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Welding, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 66 in, Minimum Chest Size 64 in, Number of Pockets 1, Size 5XL, Stitching Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.