Welding Gloves, 4 in Safety Cuff, Wing Thumb, Cowhide, XL, 1 PR
Mfr # 1350XLVM
Zoro # G7164733
product price:Â $24.55
/prKey Features
Glove Size
XL
Cuff Material
Cowhide
Application
MIG
Cuff Style
4 in Safety
Glove Back Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1350XLVM
Zoro #
G7164733
UPC #
608134935047
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
14 in
Cuff Length
4 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
4 in Safety
Glove Back Material
Leather
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Unlined
Welding Glove Application
MIG
Lining Material
Unlined
Color
Gold/Pearl
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Leather, Glove Length 14 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family White, Cuff 4 in Safety, Glove Size XL, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Heavy Duty, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.