Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Cowhide, 2XL, 1 PR

  • Mfr # 10182XL

  • Zoro # G3259089


product price: $12.15
/pr
Sold in multiples of 12 for $145.80

Key Features

Glove Size
2XL
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10182XL
Zoro #
G3259089
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Welding Gloves
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide

Description

2X Imp Blue Wldrs-Logo, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.