Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tillman Welding Gloves, Cowhide Back, 13", M, PR 1354M

Welding Gloves, Cowhide Back, 13", M, PR (Discontinued)

  • Mfr # 1354M
  • Zoro # G6337403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1354M
Zoro #
G6337403
UPC #
608134135416
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
13 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Glove Back Material
Cowhide
Glove Leather Grade
A
Thumb Style
Wing
Lining Material
Kevlar(R)
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Design
Heat Resistant
Color
Gold/Pearl
Welding Glove Application
MIG

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Heat Resistant, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.