Welding Gloves, Cowhide, Cotton, 1 PR
Mfr # 1355XS
Zoro # G3136239
product price: $17.25
/prSold in multiples of 12 for $207.00
Key Features
Glove Size
Cotton
Application
MIG
Glove Back Material
Cowhide
Palm Material
Cowhide
Minimum Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1355XS
Zoro #
G3136239
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Cotton
Cuff Length
4″
Details
Item
Welding Gloves
Application
MIG
Glove Back Material
Cowhide
Palm Material
Cowhide
Minimum Temperature
Not Rated
Cuff Style
Straight
Glove Leather Grade
B
Glove Liner Material
Unlined
Thumb Style
Wing
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.