
Welding Gloves, Cowhide, L, 1 PR
Mfr # 1205
Zoro # G3258626
product price: $16.15
/prSold in multiples of 12 for $193.80
Key Features
Glove Size
L
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1205
Zoro #
G3258626
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Welding Gloves
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Color
Black
Cuff Style
Straight
Thumb Style
Wing
Glove Leather Grade
Premium
Description
Imp Black Wldrs-Cd,Lo, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.