Welding Gloves, Cowhide, L, 1 PR
Mfr # 1250
Zoro # G3258440
product price: $19.95
/prSold in multiples of 12 for $239.40
Key Features
Glove Size
L
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1250
Zoro #
G3258440
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Welding Gloves
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Color
Blue
Glove Leather Grade
Premium
Glove Liner Material
Cotton Foam
Cuff Style
Straight
Description
Lg Imp Blue Wldrs-Cd,Lo, Color Blue, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.