Zoro Homepage

Welding Gloves, Cowhide, XL, 1 PR

  • Mfr # 1010XLB

  • Zoro # G3258468


product price: $19.65
/pr
Sold in multiples of 12 for $235.80

Key Features

Glove Size
XL
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010XLB
Zoro #
G3258468
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Welding Gloves
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide

Description

Xl Imp Brwn Wldrs-Bulk, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.