Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Deerskin, M, 1 PR

  • Mfr # 25AM

  • Zoro # G3258215


product price: $16.15
/pr
Sold in multiples of 6 for $96.90

Key Features

Application
TIG
Glove Back Material
Deerskin
Palm Material
Deerskin
Glove Leather Grade
Premium
Cuff Length
2”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25AM
Zoro #
G3258215
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
2”

Details

Item
Welding Gloves
Application
TIG
Glove Back Material
Deerskin
Palm Material
Deerskin
Glove Leather Grade
Premium
Thumb Style
Straight
Cuff Style
Straight
Glove Liner Material
Unlined

Description

Md Deersplit Tig-Cd, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.