
Welding Gloves, Deerskin, S, 1 PR
Mfr # 25AS
Zoro # G3258221
product price: $13.69
/prSold in multiples of 6 for $82.14
Key Features
Application
TIG
Glove Back Material
Deerskin
Palm Material
Deerskin
Cuff Length
2”
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25AS
Zoro #
G3258221
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Cuff Length
2”
Details
Item
Welding Gloves
Application
TIG
Glove Back Material
Deerskin
Palm Material
Deerskin
Thumb Style
Straight
Cuff Style
Straight
Glove Liner Material
Unlined
Description
Sm Deersplit Tig-Cd, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.