Zoro Homepage

Welding Gloves, Deerskin, XL, 1 PR

  • Mfr # 25AXL

  • Zoro # G3258075


product price: $15.79
/pr

Key Features

Application
TIG
Glove Back Material
Deerskin
Palm Material
Deerskin
Glove Leather Grade
Premium
Cuff Length
2”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25AXL
Zoro #
G3258075
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
2”

Details

Item
Welding Gloves
Application
TIG
Glove Back Material
Deerskin
Palm Material
Deerskin
Glove Leather Grade
Premium
Cuff Style
Straight
Glove Liner Material
Unlined
Thumb Style
Straight

Description

Gloves, 25A XLge Fuzzy Gray Tillman,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.