Welding Gloves, Pigskin, L, 1 PR
Mfr # 45L
Zoro # G1383606
product price: $27.15
/prSold in multiples of 6 for $162.90
Key Features
Application
MIG
Glove Back Material
Pigskin
Palm Material
Pigskin
Thumb Style
Straight
Cuff Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45L
Zoro #
G1383606
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Cuff Length
4”
Details
Item
Welding Gloves
Application
MIG
Glove Back Material
Pigskin
Palm Material
Pigskin
Thumb Style
Straight
Cuff Style
Straight
Glove Leather Grade
Premium
Cuff Material
Pigskin
Description
Lg Black Pigskn Mig Glv-Cd, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.