Welding Gloves, Pigskin, M, 1 PR
Mfr # 45M
Zoro # G1383615
product price: $27.15
/prSold in multiples of 6 for $162.90
Key Features
Application
MIG
Glove Back Material
Pigskin
Palm Material
Pigskin
Cuff Length
4”
Cuff Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45M
Zoro #
G1383615
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Cuff Length
4”
Details
Item
Welding Gloves
Application
MIG
Glove Back Material
Pigskin
Palm Material
Pigskin
Cuff Style
Straight
Thumb Style
Straight
Description
Md Black Pigskn Mig Glv-Cd, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.