Zoro Homepage

Welding Gloves, Wing Thumb, Grain Cowhide Leather, L, 1 PR

  • Mfr # 1355L

  • Zoro # G3136010


product price: $16.29
/pr
Sold in multiples of 12 for $195.48

Key Features

Application
MIG
Glove Back Material
DuPont Kevlar
Palm Material
Grain Cowhide Leather
Thumb Style
Wing
Palm Construction
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1355L
Zoro #
G3136010
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
4″

Details

Item
Welding Gloves
Application
MIG
Glove Back Material
DuPont Kevlar
Palm Material
Grain Cowhide Leather
Thumb Style
Wing
Palm Construction
Seamless
Minimum Temperature
Not Rated
Leather Glove Liner Type
DuPont Kevlar®
Glove Liner Material
Unlined
Cuff Style
Straight
Glove Leather Grade
B

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.