
Welding Gloves, Wing Thumb, Grain Cowhide Leather, Unlined Palm/Foam Back, 1 PR
Mfr # 1356M
Zoro # G3136178
product price: $13.69
/prSold in multiples of 12 for $164.28
Key Features
Glove Size
Unlined Palm/Foam Back
Application
MIG
Glove Back Material
Unlined Palm/Nomex(R) Back
Palm Material
Grain Cowhide Leather
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1356M
Zoro #
G3136178
UPC #
-
Country of Origin
India
Dimensions
Glove Size
Unlined Palm/Foam Back
Cuff Length
4″
Details
Item
Welding Gloves
Application
MIG
Glove Back Material
Unlined Palm/Nomex(R) Back
Palm Material
Grain Cowhide Leather
Thumb Style
Wing
Palm Construction
Seamless
Minimum Temperature
Not Rated
Leather Glove Liner Type
DuPont Kevlar®
Glove Leather Grade
C
Glove Liner Material
Unlined
Cuff Style
Straight
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.